1" x 5" Counduit Nipple Alum

Item #: 0566086

Cat #: 15ANP

UPC: 786692012674

$ 37.20 EA
Company wide:
24 in stock
Conduit Nipple, 1"x5", Material: Aluminum

Overview

Conduit Nipple, 1"x5", Material: Aluminum
Also known as: 786692012674, 15ANP

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum