Threaded Conduit Nipple, 2" x 3", Aluminum

Item #: 0566080

Cat #: 23ANP

UPC: 980020013535

$ 50.15 EA
Company wide:
24 in stock
Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020013535, 23ANP

Specifications

Length: 3 in
Diameter: 2 in
Material: Aluminum
Length: 3 in
Material: Aluminum
Diameter: 2 in