XHHW-14-PURPLE-STR CU 500FT

Item #: 0566076

Cat #: 14XHHWCSTRPURX500

UPC:

Company wide:
0 in stock
Documents & Guides
XHHW-14-PURPLE-STR CU 500FT

Overview

XHHW-14-PURPLE-STR CU 500FT
Also known as: 14XHHWCSTRPURX500

Specifications

Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Purple
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded