Perforated Panel, 8.25x8.25

Item #: 0565965

Cat #: A10N10PP

UPC: 783510487591

$ 20.17 EA
Company wide:
0 in stock
Perforated Panel, Material: Steel, Dimensions: 8.25" x 8.25"

Overview

Perforated Panel, Material: Steel, Dimensions: 8.25" x 8.25"

Perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510487591, A10N10PP, HOFA10N10PP

Specifications

Color: Gray
Weight: 0.900 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 0.900 lb