Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink

Item #: 0565958

Cat #: 54153-TB

UPC: 786210541532

$ 21.50 EA
Company wide:
7 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Pink, Die Code: 42.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Pink, Die Code: 42.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541532, 54153-TB, THB54153TB

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0