1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Item #: 0565950

Cat #: PTL-29-422

UPC: 662820184133

Company wide:
0 in stock
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820184133, PTL-29-422, BRAPTL29422

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65