Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, White

Item #: 0565946

Cat #: NTLV-600-277-WH

UPC: 027557024051

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, White

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, White

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in white

Also known as: 027557024051, NTLV-600-277-WH, LUTNTLV600277WH

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova T
Wattage: 450
Volts AC: 277
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: White