2.5" Dia Carbide Tipped Hole Cutter

Item #: 0565897

Cat #: 625-2-1/2

UPC: 783310383369

$ 177.36 EA
Company wide:
0 in stock
Hole Cutter, Hole Diameter: 2.5", Chuck Size: Cutting Size: 8 GA Depth, Material: Carbide Tipped.

Overview

Hole Cutter, Hole Diameter: 2.5", Chuck Size: Cutting Size: 8 GA Depth, Material: Carbide Tipped.

Multiple tungsten carbide tips for long life and smooth cutting

Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel

Flange stop prevents over-drilling

Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking

eliminates need for centerpunch

Also known as: 783310383369, 625-2-1/2, GRE625212

Specifications

Type: Hole Saw
Diameter: 2 1/2 in
Type: Hole Saw
Diameter: 2 1/2 in