CABLE TIE 120LB 13IN AQUAMARIN ETFE

Item #: 0565878

Cat #: TYZ27M

UPC: 786210872926

$ 9.54 EA
Company wide:
0 in stock
Documents & Guides
High Performance Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 343mm (13.5 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack

Overview

High Performance Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 343mm (13.5 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210872926, TYZ27M, THBTYZ27M

Specifications

Color: Aqua
Material: Fluoropolymer
Diameter: 3.500 in
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 13.380 in
Color: Aqua
Diameter: 3.500 in
Weight Capacity: 120 lbs
Material: Fluoropolymer
Width: 0.270 in
Length: 13.380 in