Mechanical Lug Offset, Copper, 1-Hole

Item #: 0565825

Cat #: SLU-70DB

UPC: 783669829990

$ 8.25 EA
Company wide:
0 in stock
Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 1 Hole, 1/4in Bolt Size, Offset, Direct Bury, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 1 Hole, 1/4in Bolt Size, Offset, Direct Bury, UL, CSA
Also known as: 783669829990, SLU-70DB, ILSSLU70DB

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Mounting: 1-Hole
Stud Size: 1/4 in