PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD

Item #: 0565806

Cat #: SBL1

UPC: 662488175627

$ 81.82 EA
Company wide:
1 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD

Overview

PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD
Also known as: 662488175627, SBL1, BANSBL1

Specifications

Type: Reflex Sensors
Type: Reflex Sensors