AC Drive, 2HP, 208/230VAC, 15-22A, KBAC, VFD, N4X

Item #: 0565748

Cat #: 9520T

UPC: 024822095204

$ 585.20 EA
Company wide:
11 in stock
Documents & Guides
KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 22 Amp (115V) or 15 Amp (208/230V). Output: 0-230V AC, 3-Phase, 5.5 Amp, 1.5 Hp (115V) or 6.7 Amp, 2 Hp. (208/230V). NEMA 4X. Color: Black. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 22 Amp (115V) or 15 Amp (208/230V). Output: 0-230V AC, 3-Phase, 5.5 Amp, 1.5 Hp (115V) or 6.7 Amp, 2 Hp. (208/230V). NEMA 4X. Color: Black. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

KB’s AC drives provide variable speed for 3ph AC Induction motors from 1/8 through 10 horsepower. For OEM applications, custom drives are also available for Brushless DC, PMSM, PSC, and Shaded Pole motors. They are available in 115, 208/230, and 400/460 VAC - 50/60 Hz with 1ph and 3ph input

Also known as: 024822095204, 9520T, KBE9520, KBAC, 3ph inverter

Specifications

Volts AC: 230, 208
Phase: 1
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 4X
Volts AC: 230, 208
Horsepower: 2
IP/NEMA Rating: NEMA 4X
Phase: 1
Type: Variable Frequency Drive