15" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Item #: 0565685

Cat #: SOD15

UPC:

$ 45.75 EA
Company wide:
123 in stock
Documents & Guides
15" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Overview

15" Hot Dip Galvanized Pole Stand-Off, Diamond Base

All of our stand-offs are hot dip galvanized per ASTM A-153 specifications. All steel is per ASTM A-36 specifications. Welded construction. Strut is 13/16-14GA steel.

Also known as: SOD15, NICSOD15

Specifications

Type: Standoff, Diamond Base
Length: 15 in
Material: Steel
Type: Standoff, Diamond Base
Material: Steel
Length: 15 in