14/2 FPL STRAND DB RL GNC4153 UV RATED

Item #: 0565520

Cat #: 41535008

UPC: 619172072069

Company wide:
0 in stock
Documents & Guides
14/2 FPL STRAND DB RL GNC4153 UV RATED

Overview

14/2 FPL STRAND DB RL GNC4153 UV RATED
Also known as: 619172072069, 41535008, 142FPLNBKSTRRLX5C

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Color: Red
Conductors: 2
Gauge: 14 AWG
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Stranded