Pilot Light, Explosion-Proof, Amber, 120VAC Pigtail, Short Barrel

Item #: 0565462

Cat #: AEPL1A

UPC: 781381912174

$ 289.14 EA
Company wide:
0 in stock
Documents & Guides
Pilot Light, Explosion-Proof, 120 Volt AC, Pig Tail, Amber, Short Barrel

Overview

Pilot Light, Explosion-Proof, 120 Volt AC, Pig Tail, Amber, Short Barrel
Also known as: 781381912174, AEPL1A, APPAEPL1A

Specifications

Color: Amber
Volts DC: 120
Volts AC: 120
Type: Pilot Light
IP/NEMA Rating: NEMA 4, NEMA 7, NEMA 9
Color: Amber
Volts AC: 120
IP/NEMA Rating: NEMA 4, NEMA 7, NEMA 9
Volts DC: 120
Type: Pilot Light