Terminal Block, RC610, Horizontal Marking Cards, Legend: 1 - 100

Item #: 0565232

Cat #: 023303026

UPC: 662019968667

$ 7.91 EA
Company wide:
73 in stock
Documents & Guides
RC610, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019968667, 023303026, ENT1SNA233030R2600

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal