CANTEX A52XCAZS 2" SPLIT DUCT *** Discontinued ***

Item #: 0565210
Cat #: A52CAZS
UPC: 088700010666
Call for price
Company wide:
0 in stock
Documents & Guides
CANTEX A52XCAZS 2" SPLIT DUCT *** Discontinued ***

Overview

CANTEX A52XCAZS 2" SPLIT DUCT *** Discontinued ***
Also known as: 088700010666, A52CAZS, CTXA52CAZS

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)