1A,600V,Electrical Midget (Slo-Blow)

Item #: 0565185

Cat #: KLQ001

UPC: 079458053340

$ 40.17 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

Overview

1 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

The Littelfuse KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush currents.

Also known as: 079458053340, KLQ001, LFUKLQ001

Specifications

Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Standards: California Proposition 65
Interrupt Rating DC: 10 kA