Legend Plate, White, Text "START", Gray Type, NEMA 4/4X, 30mm

Item #: 0565152

Cat #: 800H-W126

UPC: 662073637417

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Standard, Gray Type, White, Text "START", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, Gray Type, White, Text "START", NEMA 4/4X, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W126 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is start. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073637417, 800H-W126, ALB800HW126

Specifications

Type: Legend Plate, Gray Type
Color: Gray/White
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Gray/White
Material: Plastic
Standards: Build America Buy America Compliant