Recessed Switch Open Loop Brown

Item #: 0565133

Cat #: 3030-TWG-B

UPC: 697625034192

$ 8.19 EA
Company wide:
11 in stock
Documents & Guides
Recessed Switch, Loop Type: Open, Flush Mount, Contacts: N.C., Switching Voltage: 175V DC, 0.250 Amp, Diameter: 3/8", 12" leads. Color: Brown. Package of 10. Sold in multiples of 10

Overview

Recessed Switch, Loop Type: Open, Flush Mount, Contacts: N.C., Switching Voltage: 175V DC, 0.250 Amp, Diameter: 3/8", 12" leads. Color: Brown. Package of 10. Sold in multiples of 10
Also known as: 697625034192, 3030-TWG-B, GOI3030TWGB

Specifications

Mounting: Recessed
Type: Normally Closed, Open Loop
Color: Brown
Diameter: 3/8 in
Volts DC: 175
Mounting: Recessed
Color: Brown
Volts DC: 175
Type: Normally Closed, Open Loop
Diameter: 3/8 in