Heater Interior, ComPak Series, 500W 240V

Item #: 0565108

Cat #: CS052

UPC: 027418675842

$ 89.00 EA
Company wide:
96 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 500W 240V *Cadet Part # 67584*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 500W 240V *Cadet Part # 67584*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675842, CS052, CDTCS052

Specifications

Wattage: 375, 500
Color: Black
Volts AC: 240, 208
Family / Style: ComPak
Wattage: 375, 500
Volts AC: 240, 208
Color: Black
Family / Style: ComPak