This product has been discontinued.

Breaker, Molded Case, 150A, 3P, 600Y/347VAC, 480DVAC, 25kAIC
Item #: 0565074
Cat #: T3N150TW
UPC: 662019925998
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
150 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".
Overview
150 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".
3 pole, 150 amps rated at 480V AC and 500V DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating
Also known as: 662019925998, T3N150TW, ABBT3N150TW
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
| Amps: | 150 |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 150 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
| Interrupt Rating DC: | 125 kA |