This product has been discontinued.

Breaker, Molded Case, 100A, 3P, 600Y/347VAC, 500VDC, 22kAIC
Item #: 0565070
Cat #: T1N100TL
UPC: 662019930534
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Overview
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
100 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: 662019930534, T1N100TL, ABBT1N100TL
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 100 |
| Type: | Breaker; Molded Case, Breaker |
| Interrupt Rating DC: | 22 kA |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case, Breaker |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating DC: | 22 kA |