Breaker, Molded Case, 50A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 0565048

Cat #: T1N050TL

UPC: 662019930626

Call for price
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Overview

50 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

50 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Also known as: 662019930626, T1N050TL, ABBT1N050TL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 50
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 50