Breaker, Molded Case, 20A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 0565043

Cat #: T1N020TL

UPC: 662019930701

Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Overview

20 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

20 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Also known as: 662019930701, T1N020TL, ABBT1N020TL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 20
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 480
Amps: 20
Interrupt Rating AC: 22 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 22 kA