Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: 5/16", Blue

Item #: 0564997

Cat #: R16-56N

UPC: 662381072986

$ 1.59 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: 5/16 Inch, Color: Blue, Package of 100 Each.

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Stud Size: 5/16 Inch, Color: Blue, Package of 100 Each.
Also known as: 662381072986, R16-56N, NSIR1656N

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 5/16 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon
Stud Size: 5/16 in