Undervoltage Release Mechanism, 110 -127VAC, Magnum/IZM
Item #: 0564964
Cat #: MUVRA
UPC: 782114752210
$ 2118.20 EA
Company wide:
0
in stock
Documents & Guides
Undervoltage Release Mechanism, Screw Terminals, 110 - 127 Volt AC, Surface Mounting, For Magnum/IZM Breaker
Overview
Undervoltage Release Mechanism, Screw Terminals, 110 - 127 Volt AC, Surface Mounting, For Magnum/IZM Breaker
Eaton’s Magnum DS Low-voltage Power Circuit Breakers offer the highest ANSI interrupting and withstand ratings in the industry in the smallest physical size and are the most easily maintained ANSI circuit breakers on the market. Magnum SB are insulated-case power circuit breakers designed for the performance and economic requirements of UL 891. Both are ideal for switchgear and switchboards, providing excellent safety, flexibility, and a high level of performance. Magnum breakers for IEC and DC applications are also available.
Also known as: 782114752210, MUVRA, CUTMUVRA
Specifications
| Type: | Under Voltage Release |
| Mounting: | Surface |
| Volts AC Range: | 110 - 127 |
| Type: | Under Voltage Release |
| Volts AC Range: | 110 - 127 |
| Mounting: | Surface |