Auxiliary Contact, Side Mount

Item #: 0564948
Cat #: HK1-11
UPC:
$ 37.19 EA
Company wide:
104 in stock
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.
HK1-11 Aux.-contact 1 NO + 1 NC
Also known as: HK1-11, ABBHK111

Specifications

Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)