2.50 - 4.00 FLA. MMP, MS116

Item #: 0564940

Cat #: MS116-4.0

UPC: 013614320310

$ 244.69 EA
Company wide:
24 in stock
Documents & Guides
2.50 - 4.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

2.50 - 4.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

The MS116-4.0 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 4.0 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Also known as: 013614320310, MS116-4.0, ABBMS1164.0

Specifications

Phase: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Amps Range: 2.500 - 4
Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 4
Amps Range: 2.500 - 4