22mm Indicator Light, Green

Item #: 0564933

Cat #: CL-100G

UPC: 320500204129

$ 23.79 EA
Company wide:
33 in stock
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders. Requires Bulb: 5911 086-13 (24V) or 5911 086-15 (130V).

Overview

22.5 mm, Compact Range Pilot Light, Green, NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders. Requires Bulb: 5911 086-13 (24V) or 5911 086-15 (130V).

Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: Ba9s

Also known as: 320500204129, CL-100G, ABBCL100G

Specifications

Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Color: Green
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4