1
more

22mm Assembled Selector Switch, Knob Type, Compact
Item #: 0564931
Cat #: C3SS1-10B-20
UPC: 320500246723
$ 46.18 EA
Company wide:
72
in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Black Plastic Bezel, Color Gray, Actuator Position is Maintained at A, B, and C
Also known as: 320500246723, C3SS1-10B-20, ABBC3SS110B20
Specifications
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Color: | Black |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |