Panel Interface Connector, Type 4, Aluminum

Item #: 0564903

Cat #: AC4DB9RJ45GFI

UPC: 783510135737

$ 1164.03 EA
Company wide:
0 in stock
Panel Interface Connector, Type 4, Aluminum

Overview

Panel Interface Connector, Type 4, Aluminum

The panel interface connector provides a connection for a PLC or computer housed inside an enclosure without opening the enclosure door. It mounts on the outside of the enclosure. The HBE size 32 housing and hinged cover are die cast aluminum. The closed assembly is rated UL Type 4.

Also known as: 783510135737, AC4DB9RJ45GFI, HOFAC4DB9RJ45GFI

Features & Benefits

  • The panel interface connector enclosure includes:
  • A duplex receptacle
  • A 9-pin D-sub pass-through connector
  • An RJ 45 pass-through connector
  • A 3-amp reset
  • A covered terminal block with screw connections for the internal power connection

Specifications

Color: Gray
Weight: 1.600 lb
Material: Aluminum
Finish: Powder Coated
Color: Gray
Material: Aluminum
Weight: 1.600 lb
Finish: Powder Coated