304ss Disc Type 4x Addl Latchs

Item #: 0564883

Cat #: CDSC24268SS

UPC: 783510127558

$ 4194.86 EA
Company wide:
0 in stock
Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 24.00x26.00x8.00, Material/Finish: SS Type 304

Overview

Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 24.00x26.00x8.00, Material/Finish: SS Type 304

Use Concept Disconnect Enclosures in applications that require a preferred cutout that accepts major brand disconnect switches and circuit breakers.

Also known as: 783510127558, CDSC24268SS, HOFCDSC24268SS

Features & Benefits

  • Disconnect model of Concept enclosure series, includes 3 point latching for closure.
  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door ramp to properly align door and gasket to body flange
  • Holes provided in right-hand flange are for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories (purchase panels separately)
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner formed doors are interchangeable and easily removable by pulling captive hinge pins

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 26 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Standards: Build America Buy America Compliant
Depth: 8 in
Height: 24 in
Width: 26 in