Machine Screw, Pan Head, Spanner Drive, Tamper Proof, Stainless Steel, #6-32 x 1"

Item #: 0564869

Cat #: T6321SP

UPC: 781002117322

$ 1.53 EA
Company wide:
0 in stock
Documents & Guides
Machine Screw, Pan Head, Spanner Drive, Tamper Proof, Stainless Steel, #6-32 x 1 Inch

Overview

Machine Screw, Pan Head, Spanner Drive, Tamper Proof, Stainless Steel, #6-32 x 1 Inch

Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.

Also known as: 781002117322, T6321SP, DOTT6321SP

Specifications

Length: 1 in
Screw Head: Pan
Material: Stainless Steel
Size: 6-32
Drive: Spanner
Length: 1 in
Material: Stainless Steel
Drive: Spanner
Screw Head: Pan
Size: 6-32