
Company wide:
0
in stock
Documents & Guides
Self-Feeding Bit, Diameter: 2-1/8", Hex Shank: 7/16".
Overview
Self-Feeding Bit, Diameter: 2-1/8", Hex Shank: 7/16".
The DEWALT® 2-1/8 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 2-1/8 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116375, DW1637, DEWDW1637
Features & Benefits
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Specifications
| Type: | Self Feeding Bit |
| Diameter: | 2 1/8 in |
| Type: | Self Feeding Bit |
| Diameter: | 2 1/8 in |