6" Reciprocating Saw Blade

Item #: 0564835

Cat #: DWA4166

UPC: 885911329934

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 6 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 6 TPI, Length: 6", Includes: (5) Blades.

Featuring a tall, high-speed strip that helps to reduce breakage while maximizing tooth life, DEWALT 2X long life wood cutting reciprocating saw blades use a patented extra-sharp tooth design to deliver fast cuts. An aggressive shank angle helps to increase tooth contact, and a specially formulated anti-stick coating minimizes friction and gum-up.

Also known as: 885911329934, DWA4166, DEWDWA4166

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in