6" Reciprocating Saw Blade

Item #: 0564831

Cat #: DW4847

UPC: 028874048478

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 5/8 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 5/8 TPI, Length: 6", Includes: (5) Blades.

The DEWALT® 6 In. 5/8 TPI Bi-Metal Reciprocating Blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048478, DW4847, DEWDW4847

Specifications

Type: Reciprocating Saw Blade, 5/8 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 5/8 TPI
Length: 6 in