9" Reciprocating Saw Blade

Item #: 0564827

Cat #: DW4803

UPC: 028874048034

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 6 TPI, Length: 9", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 6 TPI, Length: 9", Includes: (5) Blades.

DeWalt taper back bi-metal reciprocating blade. All wood cutting applications common with framing, plumbing, demolition and general contractors. Wood, nail embedded wood, PVC.

Also known as: 028874048034, DW4803, DEWDW4803

Features & Benefits

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Six degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in