6" Reciprocating Saw Blade

Item #: 0564826

Cat #: DW4802

UPC: 028874048027

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 6 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 6 TPI, Length: 6", Includes: (5) Blades.

Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, +5 degree hook angle for faster cuts. Taper back blade style, anti stick coating reduces friction. We do not break packages of 5.

Also known as: 028874048027, DW4802, DEWDW4802

Features & Benefits

  • Tough, flexible blade body
  • Reinforced teeth for increased durability
  • Raker tooth minimizes vibration
  • +5 degree hook angle for faster cuts
  • Taper back blade style
  • Anti stick coating reduces friction
  • Independently certified to applicable standards

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in