44-7/8" Portable Band Saw Blade

Item #: 0564822

Cat #: DW3984

UPC: 028874039841

Company wide:
0 in stock
Documents & Guides
Band Saw Blade, 24 TPI, Portable, Length: 44-7/8", Includes: (3) Blades.

Overview

Band Saw Blade, 24 TPI, Portable, Length: 44-7/8", Includes: (3) Blades.

The DEWALT® 24 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and ROC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.

Also known as: 028874039841, DW3984, DEWDW3984

Features & Benefits

  • Matrix II high speed steel edge for heat and wear resistance
  • 8% cobalt content for added durability & wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • Alloy steel backer for fatigue resistance

Specifications

Type: 24 TPI, Band Saw Blade
Length: 44 7/8 in
Type: 24 TPI, Band Saw Blade
Length: 44 7/8 in