Portable Band Saw Blade, 18 TPI, 44-7/8"

Item #: 0564821

Cat #: DW3983

UPC: 028874039834

Company wide:
0 in stock
Documents & Guides
Band Saw Blade, 18 TPI, Portable, Length: 44-7/8", Includes: (3) Blades.

Overview

Band Saw Blade, 18 TPI, Portable, Length: 44-7/8", Includes: (3) Blades.

The DEWALT® 18 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and RC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.

Also known as: 028874039834, DW3983, DEWDW3983

Specifications

Type: 18 TPI, Band Saw Blade
Length: 44 7/8 in
Type: 18 TPI, Band Saw Blade
Length: 44 7/8 in