Compression Lug, 1-Hole, Copper, 300 MCM, 5/16" Stud Size, White

Item #: 0564813

Cat #: BLU030S6

UPC: 785037233095

$ 18.27 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037233095, BLU030S6, PENBLU030S6

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Stud Size: 5/16 in
Allowable Gauge Range: 300
Material: Copper
Color: White
Allowable Gauge Range: 300
Mounting: 1-Hole
Stud Size: 5/16 in