1-1/2" Auger

Item #: 0564812

Cat #: DW1692

UPC: 028874116924

Company wide:
0 in stock
Documents & Guides
Auger, Power Ship Auger, Length: 17", Diameter: 1-1/2", Hex Ball Groove Shank Size: 7/16".

Overview

Auger, Power Ship Auger, Length: 17", Diameter: 1-1/2", Hex Ball Groove Shank Size: 7/16".

Crafted from hardened alloy steel for long life, DEWALT long power ship auger bits feature a dual-cutting edge for maximum durability in nails. A self-feed spur delivers expedited material penetration, and hollow center flute provides aggressive chip extraction. Heat treated and tempered for long life.

Also known as: 028874116924, DW1692, DEWDW1692

Specifications

Diameter: 1 1/2 in
Length: 17 in
Type: Auger Bit
Diameter: 1 1/2 in
Type: Auger Bit
Length: 17 in