CABLE TIE 50LB 14 NAT #10 MTG HOLE

Item #: 0564660

Cat #: TY354M

UPC: 786210883441

$ 0.70 EA
Clearance
Price good while supplies last
Company wide:
4,000 in stock
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 371.35mm (14.62 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, Bulk Pack

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 371.35mm (14.62 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, Bulk Pack
Also known as: 786210883441, TY354M, THBTY354M

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in