0.750KVA 120X240-24

Item #: 0564618

Cat #: E750E

UPC: 783472531455

$ 361.77 EA
Company wide:
0 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 7500VA, Volts Primary: 120x240, Volts Secondary: 24, Frequency: 60 HZ

Overview

Encapsulated Industrial Control Transformer 7500VA, Volts Primary: 120x240, Volts Secondary: 24, Frequency: 60 HZ
Also known as: 783472531455, E750E, SOLE750E

Specifications

Volt Amps: 750
Mounting: Surface
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120x240
Volt Amps: 750
Phase: 1
Primary Voltage: 120x240
Mounting: Surface
Secondary Voltage: 24