ISO Metric, Hub: M63, Diameter: 1.560 - 1.69", Aluminum

Item #: 0564616

Cat #: RSM-63627

UPC: 785411104652

$ 26.02 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
ISO Metric Thread Type, Hub Size: M63, Cable Diameter: 1.560 - 1.69 Inch, Material: Aluminum, NEMA 6

Overview

ISO Metric Thread Type, Hub Size: M63, Cable Diameter: 1.560 - 1.69 Inch, Material: Aluminum, NEMA 6

The line of Tuff-Seal™ liquid-tight RSM Series Cord Grips are similar to our standard products except that the external conduit thread is replaced with an ISO thread for mating with an internal metric thread of an enclosure, machine or other equipment being connected. The metric threads on these grips meet DIN 40430 standards.

Also known as: 785411104652, RSM-63627, REMRSM63627

Specifications

Diameter: 1.701 in, 1.500 in
Material: Aluminum
Diameter: 1.701 in, 1.500 in
Material: Aluminum