This product has been discontinued.

LED 3-Way Lamp, 8/16/23W
Item #: 0564590
Cat #: 23A21/LED/827/E26d/3WAY/ND 120V FB 1PK
UPC: 046677472542
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED 3-Way Lamp, 8/16/23W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 620/1600/2150 (50W/100W/150W Equivalent), CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips CC # 472548, 12NC 929001356004, Ord. Code: 23A21/LED/827/E26d/3WAY/ND 120V FB 1PK.
Overview
LED 3-Way Lamp, 8/16/23W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 620/1600/2150 (50W/100W/150W Equivalent), CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips CC # 472548, 12NC 929001356004, Ord. Code: 23A21/LED/827/E26d/3WAY/ND 120V FB 1PK.
Also known as: 046677472542, 23A21/LED/827/E26d/3WAY/ND 120V FB 1PK, PHI23A21LED821E26D
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
- Seals pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. This Hol-Sealers Hole Seal, AS056CB item measures 0.56-inch Diameter with a material of Mild Steel colored Beige.
Specifications
| Type: | 3-Way |
| Base: | Medium Screw (E26) |
| Wattage: | 23, 8, 16 |
| Volts AC: | 120 |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Type: | 3-Way |
| Wattage: | 23, 8, 16 |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Color Rendering Index (CRI): | 80 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | LED |