LED Stacklight Module

Item #: 0564575

Cat #: E26BAV2

UPC: 782114119365

Company wide:
0 in stock
Documents & Guides
E26, LED Light Module, Standard, 24 Vac/dc, Cluster LED with amber lens

Overview

E26, LED Light Module, Standard, 24 Vac/dc, Cluster LED with amber lens

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.

Also known as: 782114119365, E26BAV2, CUTE26BAV2

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Amber
Volts AC: 24
Volts DC: 24
Light Technology: LED