Eaton E34 pushbutton

Item #: 0564539

Cat #: E34EX828GG2A

UPC: 782114544907

$ 570.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Corrosion Resistant Pushbutton, Class I Division 2, Extended, Green, Plastic Actuator, Black bezel, 1NO-1NC, Bayonet base, Illuminated, LED, full voltage, 120 Vac Light Unit, Momentary, Guarded, E34 Series

Overview

Eaton 30.5 mm Heavy-Duty Corrosion Resistant Pushbutton, Class I Division 2, Extended, Green, Plastic Actuator, Black bezel, 1NO-1NC, Bayonet base, Illuminated, LED, full voltage, 120 Vac Light Unit, Momentary, Guarded, E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782114544907, E34EX828GG2A, CUTE34EX828GG2A

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4