Eaton E34 pushbutton

Item #: 0564538

Cat #: E34EX828RD2A

UPC: 782114551066

$ 531.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Mom., Extended, Red actuator, LED, FV light unit, 1NO-1NC, 120 V LUV, Black bezel, Bayonet base, Plastic actuator

Overview

Eaton E34 pushbutton, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Mom., Extended, Red actuator, LED, FV light unit, 1NO-1NC, 120 V LUV, Black bezel, Bayonet base, Plastic actuator

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782114551066, E34EX828RD2A, CUTE34EX828RD2A

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4